Shop Alternate Products
This Product is Discontinued
Proto
27" Rolling Cabinet, 1 Shelf, 8 Drawers, Red (Discontinued)
Mfr # J442742-8RD
Zoro # G7433711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Steel
- Number of Drawers 8
- Width 27 in
- Depth 18 in