National Safety Apparel

Flame Resistant Crewneck Shirt, Navy, Modacrylic, XL


$87.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Blue
  • Fabric Weight 5.5 oz
  • Fits Chest Size 46 in to 48 in
  • ATPV Rating 4 cal/sq cm
See all product information