Shop Alternate Products
This Product is Discontinued
Dickies
Long Sleeve Coverall, 7.75 oz, Dk Navy, XLT (Discontinued)
Mfr # 4879DN TL XL
Zoro # G7436694
This Product is Discontinued
Key Features
- Size XL Tall
- Color Dark Navy
- Material Twill, 65% Polyester/35% Cotton
- Fabric Weight 7.75 oz
- Inseam 33 in