Refrigiwear
Bib Overalls, Black, Size 46x31-1/2 In.
Mfr # 0685RBLK2XL
Zoro # G7439022
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton
- Fabric Weight 7.5 oz
- Inseam 31 1/2 in
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. 0385RNAVLAR
- REFRIGIWEAR Coverall Suit With Hood Navy Small 0381RNAVSML
- REFRIGIWEAR Coverall Suit With Hood Sage Medium 0381RSAGMED
- REFRIGIWEAR Bib Overalls, Navy, Size 46x29-1/2 In. 0385SNAV2XL
- REFRIGIWEAR Bib Overalls, Navy, Size 50x32 In. 0385RNAV3XL
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers 0640RBLKXLG
- REFRIGIWEAR Coverall Suit With Hood Sage Large Tall 0381TSAGLAR
- REFRIGIWEAR Coverall Hivis Coverall Orange M Tall 0344THVOMEDL2
- REFRIGIWEAR Women's Quilted Bib Overalls Black XLg 0425RBLKXLG
- N-FERNO BY ERGODYNE 6472 2XL Black Thermal Bib - 300D Oxford Shell 6472
- BERNE Coverall, Deluxe, Insulated, XL, Regular I417
- Refrigiwear Workwear