Shop Alternate Products
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 1/8" (Discontinued)
Mfr # 1899816
Zoro # G7443317
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in