Markal
Solid Paint Marker, Medium Tip, Yellow Color Family
Mfr # 81021
Zoro # G7443405
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
- Max. Temp. 1,100 Degrees F
- Temp. Range 225 Degrees F to 1100 Degrees F
- Tip Size 9.5 mm
Explore More Products
- MARKAL Solid Paint Marker, Medium Tip, Red Color Family 81022
- MARKAL Solid Paint Marker, Medium Tip, Black Color Family 81023
- MARKAL Solid Paint Marker, Medium Tip, Blue Color Family 81025
- MARKAL Removable Trades-Marker WS, Medium Tip, Yellow Color Family, Wax 096181
- MARKAL Permanent Valve Action Paint Marker, Medium Tip, Black Color Family, Paint 96823
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue 96884
- MARKAL Markal 434-96043 Trades Marker Yellow Refill 6-Pkg 434-96043
- MARKAL Lumber-Timber Marker, Wax, Brown, 4-7/8" L 82440
- MARKAL Markal 434-80322 Red-Lumber Crayon Marker 434-80322
- CAR DEALER DEPOT Wide Tip Windshield Markers: White 956-WH
- MARKAL Solid Paint Marker, Large Tip, Brown Color Family 80229
- Markal Industrial Markers