Shop Alternate Products
This Product is Discontinued
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5 (Discontinued)
Mfr # 492-B-27X-5PK
Zoro # G7444482
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"