Shop Alternate Products
This Product is Discontinued
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (Discontinued)
Mfr # 446-2-SFX-5PK
Zoro # G7448917
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in