Proto
Feeler Gauge, 0.002 In, 3 1/16 In L
Mfr # J002
Zoro # G7450231
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Short Blade
- Thickness (In.) 0.0020
- Blade Length (In.) 3 1/16 in
- Blade Width (In.) 1/2
- Non-Magnetic No
Explore More Products
- PROTO Feeler Gauge, 0.015 In, 12 In L J015L
- PROTO Feeler Gauge, 0.004 In, 3 1/16 In L J004
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L J005
- PROTO Feeler Gauge, 0.010 In, 3 1/16 In L J010
- PROTO Feeler Gauge, 0.0015 In, 12 In L J0015L
- PROTO Feeler Gauge, 0.003 In, 12 In L J003L
- PROTO Short Blade Feeler Gauge 0.009 J009
- PROTO FEELER GAUGE LONG BLADE POJ015L
- PROTO FEELER GAUGE LONG BLADE* PO016L
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In 19265
- ASSEMBLY TOOL Feeler Gauge, 0.334 In Thick, 3 In L Blade S - 712
- Proto Feeler Gauges & Sets