Chainflex
20 AWG 3 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF5-05-03-25
Zoro # G7450265
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 3
- Length 25 ft
- Shielding Unshielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-05-25
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF6-07-05-25
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-25-04-100
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-40-04
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-60-04-25
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-25-04-100
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue CF10-10-02
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF6-07-12-100
- CHAINFLEX Control Cable, Copper, 24 AWG, Slate Gray CF9-UL-02-04
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN 87-7506
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0508" Diameter, 60 Volts 16STRBLAGPT25
- Chainflex Electrical Wire & Cable