Klein Tools
Haven's® Cable Grip 0.25-Inch Capacity
Mfr # 1604-10
Zoro # G7452103
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Haven
- Cable Type Guy or Messenger Steel Strand
- Min. Cable Size 14 B&S 0.06 in
- Max. Load Capacity 2,500 lb
Explore More Products
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch 1692-5
- KLEIN TOOLS Chicago® Grip for Bare Wire .7 to .8-Inch 1656-50
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch 162520-1
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch 1649920
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch KP150-36
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch S1656-20H
- KLEIN TOOLS Light Duty Pulling Grips 1.5 to 1.75-Inch KPL150-1
- KLEIN TOOLS Parallel Jaw Grip 4502 Series with Hot Latch KT4502
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 15-Inch KSCK100-1
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch 16477-20
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw 1684-74
- Klein Tools Cable Pulling Grips