Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
Hammer Drill Core Bit, SDS Max, 3-1/8x22In (Discontinued)
Mfr # 48-20-5422
Zoro # G7452952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Drilling Length 3.000"
- Overall Length 22"