Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnout Gear-Padded Suspender, Black Cotton (Discontinued)
Mfr # S55BWB PP
Zoro # G7453731
This Product is Discontinued
Key Features
- Material Cotton
- Color Black
- Width 2"
- Tool Storage Type Included Tool Suspenders