Sandpiper
Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F
Mfr # S05B1A2TANS000.
Zoro # G7455025
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 15 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene S20B3P1PPUS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 14 GPM S05B2PBTPNI000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM WR10PP5BPP9.
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup S05B2K2TPNS000.
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 150 GPM 220 Degrees F S20B1I2TANS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 23 GPM S07B1P2PPNS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 105 GPM HDB1 1/2,SS8A.
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 GPM S10B1K1KPAS000.
- SANDPIPER Dbl DphrmPmp, FNPT, TPV/EPDM, 3/4in, 285gpm S30B1S1EANS600.
- ARO Diaphragm Pump, 14.8 Gpm, Polypropylene, Hy PD07P-APS-PCC
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM PD05R-ASS-STT-B
- Sandpiper Diaphragm Pumps