Square D
Miniature Circuit Breaker, 125 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB3125VH
Zoro # G7457274
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB370VH
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3100VH
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3150VH
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU150
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO240
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1201021
- SQUARE D Molded Case Circuit Breaker, 150 A, 600V AC, 2 Pole, I-Line Mounting Style, HG Series HGA261502
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 150 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA261501
- SQUARE D Molded Case Circuit Breaker, 40 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36040
- FEDERAL PACIFIC Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIF Series UBIF250N
- GE Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32080
- Square D Circuit Breakers