- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Standby Generators
- /
- Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 16kW LP/16kW NG, Air Cooled
Shop Alternate Products
This Product is Discontinued
Generac
Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 16kW LP/16kW NG, Air Cooled (Discontinued)
Mfr # 6721
Zoro # G7459085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase 1
- Amps 66.6
- Generator Voltage 240V AC
- Engine Cooling Air
Customers Also Purchased
- Brand Generac
-
MFR #
6721
-
Zoro #
G7459085
- UPC # 696471067217
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 29" |
Length | 48" |
Width | 25" |
Engine Size | 992cc |
Length (Straight Wireway) | 48" |
Details
Item | Automatic Standby Generator |
Generator Fuel Type | Liquid Propane/Natural Gas |
Phase | 1 |
Amps | 66.6 |
Generator Voltage | 240V AC |
Engine Cooling | Air |
Standby Power Rating | 16kW LP/16kW NG |
CARB Compliant | Yes |
Fault Indicator Lights | Yes |
LP Consumption @ Half Load | 72.40 gph |
Repeat of Exercise Cycle | 7 days |
Hz | 60 |
Over Speed Shutdown | No |
Low Coolant Level Alarm | yes |
kVA Rating | 16 |
High Temp. Alarm | Yes |
Automatic Volts Regulation | No |
Fuel Tank Capacity | Continuous |
Main Circuit Breaker | Yes |
kW | 16 LP/16 NG |
Battery Included | No |
Run Time Hour Meter | Yes |
Over Crank Protection | Yes |
12VDC Battery Charger | No |
Low Oil Pressure Alarm | Yes |
Battery Requirements | 26R |
Generator Mfr. Warranty Details | 5 yr |
Engine RPM | 3600 |
NG Consumption @ Half Load | 193 cu. ft./hr. |
Engine Block Heater | No |
Enclosure Material | Aluminum |
Power Factor | 1.0 |
Min. Gas Pressure @ Generator (In WC) | 5 to 14 |
Fuel NPT Pipe Connection Sz. | 3/4" |
Standards | UL2200, CSA, NEMA MG1-22, EGSA |
Sound Level dBA | 66 |
Engine (Block Heater) | No |
Engine Brand | Generac |
Voltage | 240VAC |
Series | Guardian |
Generator Engine Brand | Generac |
Fuel Type | Liquid Propane/Natural Gas |
Description
Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, CARB Compliant Yes