Fasco

Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H.


$133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Replacement
  • Voltage 115
  • Depth (In.) 5 7/8 in
  • HP 1/55 hp
  • Construction Material Steel
See all product information