Shop Alternate Products
This Product is Discontinued
Westward
Hook Spanner Wrench, L 24-1/2 in. (Discontinued)
Mfr # 32J064
Zoro # G7460336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 4-3/4 to 12-3/4"
- Overall Length 24-1/2"
- Wrench Material Steel
- Pin Dia. 19mm
- Pin Length 16.2mm