Shop Alternate Products
This Product is Discontinued
Tennsco
2-Shelf Stationary Bookcase, 30"x38" Champ/Putty (Discontinued)
Mfr # B-3000P
Zoro # G7461307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Unassembled
- Number of Shelves 2
- Color Champ/Putty
- Depth 12 in
- Height 30 in