Ghent
Cork Bulletin Board 96x48", Wood Frame
Mfr # WK48
Zoro # G7461483
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$221.99
Key Features
- Width 96 1/2 in
- Height 48 1/2 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Explore More Products
- GHENT Cork Bulletin Board 48"H x 72"W AK46
- GHENT Cork Bulletin Board 60x36", Aluminum Frame AK35
- GHENT Cork Bulletin Board 55"W x 73-1/2"H RKK34
- GHENT Fabric Bulletin Board 18"x24", Gray TF18-91
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame ATR23-TN
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors WTR44-CF
- GHENT Bulletin/Whiteboard Combination 4x6 ft. SPC46B-ATR-CF
- GHENT Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Silver AV44-193
- GHENT Ghent 3' x 4' Bulletin Board - Confetti Recycled Rubber Surface - Silver ATR34-CF
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black 7683BK
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" UV303-BLACK-BLACK
- Ghent Bulletin Boards