Wheeler-Rex
Threading Die, Right Hand, 1/2in to 3/4in
Mfr # 60211
Zoro # G7462542
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1/2 in to 3/4 in
- Threads per Inch 14
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Explore More Products
- WHEELER-REX Threading Die, Right Hand, 1 in. 60212
- ROTHENBERGER Threading Dies, 1", NPT, 70914
- RIDGID Dies, 12R 3/8 Npt 37820
- ROTHENBERGER Threading Dies, 3/4", NPT, 70913
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pl 31827
- RIDGID Dies, Univ 1" Nc Hs 48260
- ROTHENBERGER Threading Dies, 1-1/4", NPT 70915
- WESTWARD Die, 1 1/4 In 6XZ88
- RIDGID Dies, 4Pj 2-1/2 Npt Hs 38220
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece 37830
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc 47735
- Wheeler-Rex Pipe Threading Equipment