Zoro Select
Standard Platform Truck, 1200 lb.
Mfr # 13X483
Zoro # G7462612
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,200 lb
- Wheel Type Pneumatic
Replacement Parts
Explore More Products
- ZORO SELECT Standard Platform Truck, 1200 lb. 13X484
- ZORO SELECT Standard Platform Truck, 1200 lb. 13X485
- ZORO SELECT Standard Platform Truck, 3000 lb., 64 In L 13X497
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck 13X490
- ZORO SELECT Platform Truck, 3600lb, 60in x 24in, 45in H EPT2RH24606PU95
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H EPTFL24488MR95
- ZORO SELECT Platform Truck, 3200lb, 60in x 30in, 40in H EPTP30605PH95
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 39in H EPTD36485PU95
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 60 in. L OPT-6024-3-6PH-95
- DEFLECTO Heavy-Duty Platform Cart, 500 lb Capacity, 21 x 32.5 x 37.5, Black CRT5500-04
- NEW AGE Standard Platform Truck, 1000 lb. 1183
- Zoro Select Platform & Panel Trucks