Altronix
Din Rail Relay Module 24VDC 43Ma DPDT, Relay, -
Mfr # RDC24
Zoro # G7464922
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 24V DC
- Standards CSA, UL Recognized
- Length (In.) 1.63 in
- Batteries Required No
Explore More Products
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - RB524
- ALTRONIX Din Rail Relay Module 12VDC 86Ma DPDT, Relay, - RDC12
- ALTRONIX Relay Module 120Vac 12Ma DPDT w/ Base, Relay, - RAC120
- ALTRONIX Relay Module 12/24VDC 75Ma DPDT, Relay, - RB1224
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - RBSNTTL
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - RB5
- ALTRONIX Relay Module 12/24VDC 30Ma SPDT, Relay, - RBUL
- ALTRONIX Din Rail Relay Module 48VDC 20Ma DPDT, Relay, - RDC48
- ALTRONIX Tra Sensitive Relay Module 7OUTPut, Relay, - RB7
- COPELAND Crankcase Heater, 120V, 150W 918-0056-10
- MCDONNELL & MILLER Vacuum Breaker 317354
- Altronix Cooling Equipment Relays