Sk Professional Tools

Wrench Rack, 15 Slot, 7-2/5 In. W, Green


$10.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Green
  • Height 1 9/10 in
  • Length 13 1/2 in
  • Width 7 2/5 in
See all product information