Zoro Select
Drill Press Guard, 3 in. Chuck
Mfr # 29DY70
Zoro # G7472236
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Chuck Dia. (In.) 3 in
- Max. Stroke (In.) 7 in
- Min. Stroke (In.) 4 7/16 in
- Lower Spindle Bearing Collar Diameter (In.) 1-3/4-3-1/2
- Quill Dia. (In.) 1-3/4 to 3-1/2
Explore More Products
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. 29DY69
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. 29DY68
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range 29DY67
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard 17-985
- PALMGREN Drill Press Guard, 2-1/8" Max 9615025
- NOVA Fence For 58000 And 83700 Dvr Drill Presses 9037
- DAYTON Swing Away Safety Guard, Cast Iron, White 36FX30
- Zoro Select Drill Press Guards