Shop Alternate Products
This Product is Discontinued
Brady
Safety Scoreboard, 28 x 20In, ENG (Discontinued)
Mfr # 49114
Zoro # G7472534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Language English
- Material Steel
- Height 28"
- Width 20"
- Retroreflective Grade Not Retroreflective