Fasco
HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face
Mfr # D671B
Zoro # G7473322
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/15
Explore More Products
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 D402
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 D188
- FASCO HVAC Motor, 1/15 HP, 3000 rpm, 230V, 3.3 D211
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW D1162
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 D202
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud D1103
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 71216242M
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 D105
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71634163M
- Fasco 3.3 Inch Diameter Motors