Zurn

Quarter-Turn Supply Stop, Angle, Compress


$9.20
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Chrome plated
  • Standards Annex G, ASTM F1807, CSA B137.5, NSF/ANSI Standard 61
  • Includes Easy Turn Tee Handle
  • Inlet Size 1/2 in
  • Max. Pressure 160 psi
See all product information