Shop Alternate Products
This Product is Discontinued
Square D
Vacuum Swtch, 17 to 22"Hg, DPST-2NC, Stndrd (Discontinued)
Mfr # 9016GVG1J11
Zoro # G7478046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Form DPST-2NC
- Differential 5 to 10 in Hg
- NEMA Rating 1
- Port Type 1/4-18 in FNPS
- Range 17 to 22 in Hg