Tjernlund Products
Speed Control, 115V, 3 Amp
Mfr # SC-1
Zoro # G7478441
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3 A
- Voltage 115V
- Plate Color Silver
- Switch Color Silver
- Max. Wattage 300
Explore More Products
- TJERNLUND PRODUCTS Burner Interlock w/ Speed Control, 120 V UCRT
- TJERNLUND PRODUCTS Speed Control, Plug In, 115v, 3 Amp SCP
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A COP2
- TJERNLUND PRODUCTS Burner Interlock, 115V, 15A CIC1
- MULTIFAN Wall Mount Bracket, Steel, Black BRACKETW30
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory CTFSQ-F-IV
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" DFRC-8ES
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole SFSQ-F-WH
- BROAN Adj Speed Control, Unit Mount, 120 V 80L
- DAYTON Speed Control, 10 Amps 48C173
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a 1AGV3
- Tjernlund Products Fan Speed Control