Diamond Vantage
Core Bit, 1 In. L., 5/8-11 Thread
Mfr # S-01012HDSBSLX4
Zoro # G7478877
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Explore More Products
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. 06014JWZGH
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in 01711H2DZGH
- DIAMOND VANTAGE Wet Concrete Core Bit 02512HWKH
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in 03012H2DZGH
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in 12018JWZGH
- DIAMOND VANTAGE Core Bit, 2 x 1-1/4-7 in 02014JWZGH
- DIAMOND VANTAGE 1/8" Non Coring Stone Bit NCB18
- DIAMOND VANTAGE Core Bit, 7 in. 07016JWZGH
- DIAMOND VANTAGE 2" Tile And Stone Coring Bit W/ 5/8-11 Female Arbor ST-02008HDTRCB
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 Banner-2.5
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit 48-17-3020
- Diamond Vantage Core Drill Bits