Westward
2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus
Mfr # 22UV71
Zoro # G7480532
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 10 in
- Overall Length 12 in
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus 22UW24
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus 22UW06
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus 22UV91
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus 22UV94
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max 22UW56
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max 22UW57
- WESTWARD 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus 22UV79
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus 22UW08
- WESTWARD 4-Cutter Hammer Drill Bit 1/4" x 4-1/2"L, SDS Plus 22UV99
- RELTON Multiple Cutter Hammer Bit 3/4" X 60" Pyramid Point - Spline P202-12-66
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit SDS3818
- Westward Hammer Drill Bits