Norton Abrasives
CutOff Wheel, Metal, 6-1/2"x1/8"x5/8"
Mfr # 07660789098
Zoro # G7480584
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8 in
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" 07660701617
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel 66252823604
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x5/32"x1", 2710rpm 69078609032
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" 66243510677
- NORTON ABRASIVES CutOff Whl, GeminiDuctile, 14"x.125"x20mm 66252837841
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1", 4365rpm 66253306609
- NORTON ABRASIVES CUTOFF WHEELS MEDDALLION 3 X 316 38 5PK NOR89034
- NORTON ABRASIVES Cut-Off Wheel, 13-3/4in. Dia, AO, 100G, PK10 66253322863
- NORTON ABRASIVES SB SR Cutters, 3/4 79281831826
- DEWALT Cutting Wheel, Steel, 16mm Blade L DWACPR10
- GYROS FIBER DISK HT 1-1/2X1/8"" 11-32156
- Norton Abrasives Cut-Off Wheels