Shop Alternate Products
This Product is Discontinued
Westward
Ship Auger Bit, 3/4 in. (Discontinued)
Mfr # 29UG93
Zoro # G7480934
This Product is Discontinued
Key Features
- Bit Dia. 3/4"
- Shank Size 7/16 in
- Overall Length 17 in
- For Use With Drilling Into Wood
- Drill Style Ship Auger