This item is Discontinued.

No Product Image Available

Electric Drill, 1/2 In, 0 to 850 rpm, 9.0A (Discontinued)

  • Mfr # D13VF
  • Zoro # G7481092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D13VF
Zoro #
G7481092
UPC #
717709009554
Country of Origin
Unknown

Dimensions

Chuck Size
1/2 in
Tool Length
14-1/2"
Cord Length
8 ft

Details

Item
Electric Drill
Handle Style
Pistol Grip
No Load RPM
0 to 850
Amps
9.0
Voltage
120V AC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Gear Train
Double
Features
Contractor-Grade Cast Aluminum Gear Housing
Includes
Side Handle, Injection Molded Plastic Carrying Case
Speed Type
Variable
Switch Type
Trigger
Corded/Banded
Corded

Description

Electric Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 850, 9.0 Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 14-1/2 In., Gear Train Double, Switch Type Trigger, Speed Type Variable, Cord Length 8 ft, Features Contractor-Grade Cast Aluminum Gear Housing, Includes Side Handle, Injection Molded Plastic Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.