Brady
S Hook, Brass, PK100
Mfr # 23304
Zoro # G7481765
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 3/8 in
- Width 3/8 in
- Basic Hook Material Brass
- Hook Height 1-1/2"
- Color natural
Explore More Products
- BRADY BradyLink Post S-Hooks, Yellow, 36PK 78257
- BRADY S Hook, Brass, PK100 23305
- BRADY S Hook, Brass, PK100 23303
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 50PK 50996
- ZORO SELECT S Hook, 1/8 in. Opening, 3/4 in., PK50 U17380.000.0075
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb 02-3484-102
- PANACEA S Hook Extender 2Pk Blck 86501
- ZORO SELECT S Hook, 2 in. Opening, PK50 6108018
- VILLAGE WROUGHT IRON Village Wrought Iron SH-6-A 6 in. S-Hook with .75 in. Openings - Black SH-6-A
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" 18-8 Stainless Steel Large Wire S Hooks 10PK 65127
- CAMPBELL CHAIN & FITTINGS #120 "S" Hook, Zinc Plated 6101224
- Brady S Hooks