Siemens
Miniature Circuit Breaker, 13A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series
Mfr # 5SJ41137HG40
Zoro # G7482702
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Number of Poles 1
- AC Voltage Rating 240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Explore More Products
- SIEMENS Circuit Breaker, 40A, 1 Pole, QD Series ITED140
- SIEMENS BREAKER PANEL 30SP 30CIR PN3030B1100C
- SIEMENS BREAKER PANEL 20SP 40CIR SN2040B1100
- SIEMENS BREAKER PANEL 20SP 20CIR SN2020B1100P1
- SIEMENS Miniature Circuit Breaker, 15A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42188HG42
- SIEMENS Circuit Breaker, 40A, 120/240VAC, 1 Pole, QP/MP Series ITEQ140
- SIEMENS Molded Case Circuit Breaker, 90A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series ED23B090
- SIEMENS Miniature Circuit Breaker, 8A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41087HG41
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B130HH
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB31001021
- EATON Circuit Breaker, 20A, 120V AC, 2 Pole, Plug In Mounting Style, BD Series BD2020
- Siemens Circuit Breakers