Quickcable

15 in Crimper 6 to 4/0 AWG


$401.54
14% off
$342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 6 to 4/0 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Overall Length 15 in
  • Insulated / Uninsulated Uninsulated
  • Handle Type Cushion Grip
See all product information