Allegro Industries
Conf. Sp Fan, Axial, 1 HP
Mfr # 9539-12
Zoro # G7484967
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 12 in Duct
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
Explore More Products
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP 9513
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, 890 CFM, 1/3 HP 9513-05
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 1/2 HP 9525-01
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 8 In 9538
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia 9533-25
- ALLEGRO INDUSTRIES Confined Space Blower, 120V, 15 In. W 9535-08L
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 3/4 HP 9520-50M
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 12VDC 9539-12DC
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- EURAMCO SAFETY Ramfan 8in Confined Space Blower Model UB20 1/3 HP 980 CFM ED7002
- MARADYNE Ventilation/Defrost Fan, 48V, 2-Speed 3200-48V
- Allegro Industries Confined Space Fans and Blowers