Crestware
Ash Tray, Melamine Black, PK12
Mfr # MEL263B
Zoro # G7488363
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Color Black
- Width (In.) 4 in
- Length (In.) 4 in
- Height (In.) 1 3/4 in
Explore More Products
- CRESTWARE Hanging Glass Rack, Chrome, 24" GCHR24
- CRESTWARE Tea Pot, 14 oz. Ceramic White PK12 AL74
- CRESTWARE 60 oz Clear Plastic Pitcher P60
- CRESTWARE Hanging Glass Rack, Chrome, 10" GCHR10
- CRESTWARE Hanging Glass Rack, Chrome, 16" GCHR16
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black COOLER1
- CRESTWARE Champagne Stand, Silver CBS
- CRESTWARE Hanging Glass Rack, Gold, 10 In GHR10
- CRESTWARE Hanging Glass Rack, Gold, 24 In GHR24
- GOOD COOK Wing Corkscrew Red 12531
- ZEES CREATIONS Vacuum Pump With 2 Stoppers Animal Pattern Tiger PS105
- Crestware Barware and Beverage Service