Techniche
Body Warmer, 3 x 5In., PK40
Mfr # 5541
Zoro # G7488634
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time 24 hr
- Average Temperature 118 Degrees F
- Activation Method Air-Activated
- For Use With any sleeping bag, jacket, parka or item with a pocket for a warmer., Techniche Heated Garments
- Package Configuration Each
Explore More Products
- TECHNICHE Body Warmer, 3 x 5In. 5540
- TECHNICHE Body Warmer, 3 x 5In., PK240 5542
- TECHNICHE Hand Warmer, 2 In x 3-1/2 In, PR, PK10 5551
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 HH26PDQ
- GRABBER WARMERS Mega Warmer, 12+ Hour, PK240 MWES
- GRABBER WARMERS Warmers Body Warmer AWES
- HEAT FACTORY Hand Muff, Black 1865
- REFRIGIWEAR Hand Warmers, Disposable, Pack of 40 Pairs 021HH000
- LITTLE HOTTIES Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20 07340
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer THA-HND-0013
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 07341
- Techniche Gloves & Hand Protection