Paslode
Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK
Mfr # 650830
Zoro # G7488896
Free Shipping & Returns
$82.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 10 ga
- Finish Brite
- Head Type Flat
- Collation Angle 30 Degrees
Explore More Products
- PASLODE Collated Framing Nail, 2 in L, Bright, Round Head, 30 Degrees 650272
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK 650287
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK 650631
- PASLODE Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK 650212
- PASLODE Paslode 650215 2 in. Brad Nail; 18 Gauge 795064
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 500 PK 650481
- PASLODE Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees 650567
- PASLODE BRITE 30 DEG ROUNDRIVE FRAMING NAILS 657383
- PASLODE HDG 30 DEG ROUNDRIVE FRAMING NAILS 657388
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK SB16-1.50
- GREX POWER TOOLS Collated Pin Nail, 1-3/4 in L, 23 ga, Galvanized, Headless Head, 10000 PK P6/45L
- Paslode Pneumatic Nails