Hubbell
Tool Balancer, 48.0-66.0 lb. Capacity
Mfr # BH-30
Zoro # G7492231
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- For Tool Weighing 48.00 to 66.00 lb
- Cable Length 4.5 ft
- Ratchet Lock No
- Reel Weight 22.6 lb
Explore More Products
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock BG-03
- HUBBELL Tool Balancer, 10 lb., No Lock BG-10
- HUBBELL Tool Retractor, 8.0 Ft, For 10.0-15.0 Lb BG-15
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock BG-25
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity BH-60
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb BG-07-L
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC8MB-03
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC5MB-03
- HUBBELL Cable Saddle, 1-25Lb, w/Safety Clip, Steel CS-F1
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock BG-25-L
- PACKERS KROMER Tool Retractor, 22-30Lb 7222-04
- Hubbell Tool Balancer