This item is Discontinued.

Metabo Hpt Demolition Hammer, 850 BPM, 1-1/8 in. Hex H90SE

Demolition Hammer, 850 BPM, 1-1/8 in. Hex (Discontinued)

  • Mfr # H90SE
  • Zoro # G7493367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90SE
Zoro #
G7493367
UPC #
717709005594
Country of Origin
Unknown

Details

Item
Demolition Hammer
Blows per Minute
850
Drive System
1 1/8 in HEX
Handle Type
T Handle
Corded/Cordless
Corded
Includes
10mm Hex Bar Wrench, 5mm Hex Bar Wrench, 3mm Hex Bar Wrench
Corded/Banded
Corded
Features
13.3A Motor, Shock Mounted Handles to Absorb Vibration

Description

Demolition Hammer, Handle Type T Handle, Blows per Minute 850

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.