Westward
Masonry Drill Bit, Dia. 7/8 In.
Mfr # 22UV34
Zoro # G7494207
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1/2 in
- Drilling Length 4 in
- Impact Rated No
- For Use With Use With Cordless Or Corded Drill
Explore More Products
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In 6PTE8
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. 22UV44
- WESTWARD Masonry Bit, 5/32 In, 3 In L, Shank 5/32 In 6PTE1
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank 6PTD0
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. 22UV43
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In 6PTC8
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank 6PTE3
- MILWAUKEE TOOL 3/4 in. x 12 in. Straight Shank Rebar Cutter 48-20-6781
- DRILL AMERICA 1"x13" Carbide Tipped Masonry Drill Bit DAM13X1
- WALTER SURFACE TECHNOLOGIES 1/2 X 18, SDS PLUS DRILL - 1700A 170A13218
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 5026005
- Westward Drill Bits