Promotion Restriction
|
Not eligible for promotion
|
Item
|
Wireless HVAC System Kit
|
Includes
|
80PK-1 K-Type Bead Thermocouple, AC175 Alligator Clips, Fluke T3000 Thermocouple Thermometer, Magnetic Hanging Strap, TL175 Test Leads
|
Digital Multimeter Manufacturer Part Number
|
Fluke 3000 FC
|
Digital Multimeter Bluetooth Compatibility
|
Yes
|
Clamp Meter Data Hold
|
Yes
|
Digital Multimeter Intrinsically Safe
|
No
|
Digital Multimeter Parameters Measured
|
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
|
Digital Multimeter Dustproof
|
No
|
Clamp Meter Intrinsically Safe
|
No
|
Digital Multimeter IP Rating
|
IP54
|
Digital Multimeter Calibration Certificate Included
|
No
|
Clamp Meter Waterproof
|
No
|
Clamp Meter Max. DC Current
|
Not Applicable
|
Digital Multimeter Data Hold
|
Yes
|
Digital Multimeter AC Response Calculation
|
TRMS
|
Test Instrument Combination
|
Digital Multimeter/Digital Clamp Meter
|
Clamp Meter IP Rating
|
IP42
|
Clamp Meter Instrument Safety Rating
|
CAT III 600V
|
Digital Multimeter Removable Screen
|
No
|
Clamp Meter Dustproof
|
No
|
Number of Test Leads
|
1
|
Clamp Meter Max. AC Voltage
|
Not Applicable
|
Digital Multimeter Display Type
|
Backlit LCD
|
Digital Multimeter Current Leakage Testing
|
No
|
Clamp Meter Parameters Measured
|
AC Current
|
Clamp Meter Thermal Imaging
|
No
|
Clamp Meter AC Response Calculation
|
TRMS
|
Clamp Meter Calibration Certificate Included
|
No
|
Clamp Meter Max. AC Current
|
400 A
|
Digital Multimeter Thermal Imaging
|
No
|
Digital Multimeter Instrument Counts
|
10,000
|
Clamp Meter Instrument Counts
|
4,000
|
Digital Multimeter Instrument Safety Rating
|
CAT III 1000V, CAT IV 600V
|
Clamp Meter Max. DC Voltage
|
Not Applicable
|
Clamp Meter Removable Screen
|
No
|
Clamp Meter Bluetooth Compatibility
|
Yes
|
Clamp Meter Data Logging
|
Yes
|
Digital Multimeter Maximum AC Current Measurement
|
400 mA
|
Digital Multimeter Maximum DC Current Measurement
|
400 mA
|
Clamp Meter Current Leakage Testing
|
No
|
Digital Multimeter Maximum DC Voltage Measurement
|
1,000 V
|
Additional Kit Components
|
Temperature Module, Thermocouple Adapter
|
Digital Multimeter Data Logging
|
Yes
|
Digital Multimeter Maximum AC Voltage Measurement
|
1,000 V
|
Clamp Meter Display Type
|
Backlit LCD
|
Digital Multimeter Waterproof
|
No
|
Number of Alligator Clips
|
1
|
Number of Batteries Included
|
11
|
Test Instrument Manufacturer Model Numbers Included
|
Fluke 3000 FC, Fluke a3000 FC, Fluke t3000 FC
|
Clamp Meter Jaw Style
|
Clamp On
|
Clamp Meter Manufacturer Part Number
|
Fluke a3000 FC
|
Digital Multimeter Audible Continuity
|
No
|
Clamp Meter Audible Continuity
|
No
|