Proto
1/4 in Drive, 3/8" Spline SAE Socket, 12 Points
Mfr # J4712SPL
Zoro # G7495467
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 59/64 in
Explore More Products
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points J5441-14MXL
- PROTO 1/4 in Drive, 14mm Triple Square Metric Socket, 12 Points J4714LTM
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points J5317M
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points J5220MN
- PROTO 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points J4711LTM
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points J5412MN
- PROTO Proto J47045M 1/4" Drive Socket 4.5mm - 6 Point J47045M
- PROTO 1/4" Drive, 3/16 in Hex SAE Socket, 6 Points J6906PF
- PROTO 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points J5325M-TT
- TEKTON 1/4 Inch Drive x 3/16 Inch 12-Point Socket SHD02203
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket SHD23016
- Proto Sockets & Ratchets