New Age
Dunnage Rack, 2000 lb., Aluminum, 36W x 24D
Mfr # 6014
Zoro # G7495546
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36"
- Depth 24"
- Height 8"
- Load Capacity 2000 lb.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D 6015
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D 6017
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D 6018
- NEW AGE Rack, Dunnage, 48" x 30" x 12", Welded 2027
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W 2020
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D 6009
- NEW AGE Rack, Dunnage, 54" x 24" x 12", Welded 2033
- NEW AGE Rack, Dunnage, 36" x 18" x 8", Welded 2001
- NEW AGE Rack, Dunnage, 30" x 20" x 12", Welded 2052
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded 2064
- CAMBRO 36 in x 21 in Plastic Dunnage Rack DRS360480
- New Age Dunnage Racks