Little Giant
Fixed Work Table, Steel, 36" W, 30" D
Mfr # MTH1-3036-30
Zoro # G7496167
$736.98
23% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$566.99
Key Features
- Width 36 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D MTH1-1630-30
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D MTH1-3048-24
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D MTH1-2230-24
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D WSJ2-2448-36
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D WSJ2-3072-36-DR
- LITTLE GIANT Workbench, Steel, 48" W, 24" D WST1-2448-36
- LITTLE GIANT Compact Work Center Cab, 24"Wx24"Dx34"H WTC-1D-2424-LL
- LITTLE GIANT Workbench, Steel, 60" W, 36" D WST1-3660-36
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" WST1-3072-AH
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D MTH1-2830-AH
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep AMG WT-1848
- Little Giant Work Tables