Shop Alternate Products
This Product is Discontinued
Irwin
3/8" Drive Extension, SAE, 1 pcs, Black Oxide, 6 in L (Discontinued)
Mfr # 1877495
Zoro # G7499965
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 6 in
- Finish Black Oxide
- Drive Type Square